IGUS

IGUS Straight bushing Maintenance-free iglidur® A290 /iglidur® A290 A290SM-1214-15

  • ERIKS:13564096
Image 1
Iglidur® A290 Metric Sleeve Bearing Type S. A physiologically safe bearing suitable for use in food & pharmaceutical industry applications and when quiet operation is required.
Save to list

€5.15/ pieceexcl. VAT

€6.23incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.15

-

10+

€2.93

43.17%

25+

€1.65

67.90%

50+

€1.10

78.60%

100+

€0.72

85.98%

200+

€0.67

87.08%

500+

€0.63

87.82%

1000+

€0.49

90.41%

2500+

€0.42

91.88%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A290SM-1214-15
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® A290
Tread material
iglidur® A290
Maintenance
Maintenance-free