IGUS

IGUS Straight bushing Maintenance-free iglidur® A290 /iglidur® A290 A290SM-0810-08

  • ERIKS:13564094
Image 1
Iglidur® A290 Metric Sleeve Bearing Type S. A physiologically safe bearing suitable for use in food & pharmaceutical industry applications and when quiet operation is required.
Save to list

€4.85/ pieceexcl. VAT

€5.87incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.85

-

10+

€2.64

45.49%

25+

€1.46

69.80%

50+

€0.91

81.18%

100+

€0.57

88.24%

200+

€0.49

89.80%

500+

€0.42

91.37%

1000+

€0.30

93.73%

2500+

€0.28

94.12%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A290SM-0810-08
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
8 mm
With collar
No
Material outer sheath
iglidur® A290
Tread material
iglidur® A290
Maintenance
Maintenance-free