IGUS

IGUS Straight bushing Maintenance-free iglidur® A200 /iglidur® A200 ASM-3240-20

  • ERIKS:13564011
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Sleeve Bearing Type S. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€6.19/ pieceexcl. VAT

€7.49incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.19

-

10+

€3.69

40.49%

25+

€2.38

61.66%

50+

€1.73

72.09%

100+

€1.41

77.30%

200+

€1.20

80.67%

500+

€1.05

83.13%

1000+

€0.91

85.28%

2500+

€0.76

87.73%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ASM-3240-20
Shaft diameter
32 mm
Outer Diameter
40 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free