IGUS

IGUS Straight bushing Maintenance-free iglidur® A200 /iglidur® A200 ASM-3038-40

  • ERIKS:13564010
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Sleeve Bearing Type S. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€7.05/ pieceexcl. VAT

€8.53incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.05

-

10+

€4.35

38.27%

25+

€2.91

58.76%

50+

€2.20

68.73%

100+

€1.88

73.32%

200+

€1.62

77.09%

500+

€1.44

79.51%

1000+

€1.27

81.94%

2500+

€1.12

84.10%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ASM-3038-40
Shaft diameter
30 mm
Outer Diameter
38 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free