




€6.63/ pieceexcl. VAT
€8.02incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.63 | - |
10+ | €4.03 | 39.26% |
25+ | €2.62 | 60.46% |
50+ | €1.98 | 70.20% |
100+ | €1.63 | 75.36% |
200+ | €1.39 | 79.08% |
500+ | €1.22 | 81.66% |
1000+ | €1.08 | 83.67% |
2500+ | €0.93 | 85.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ASM-3038-30 |
Shaft diameter | 30 mm |
Outer Diameter | 38 mm |
Width | 30 mm |
With collar | No |
d1 | 30 mm |
d2 | 38 mm |
b1 | 30 mm |
Material outer sheath | iglidur® A200 |
Tread material | iglidur® A200 |
Maintenance | Maintenance-free |