IGUS

IGUS Straight bushing Maintenance-free iglidur® A200 /iglidur® A200 ASM-2632-30

  • ERIKS:13564000
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Sleeve Bearing Type S. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€6.31/ pieceexcl. VAT

€7.64incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.31

-

10+

€3.80

39.76%

25+

€2.45

61.14%

50+

€1.81

71.39%

100+

€1.48

76.51%

200+

€1.27

79.82%

500+

€1.08

82.83%

1000+

€0.95

84.94%

2500+

€0.82

87.05%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ASM-2632-30
Shaft diameter
26 mm
Outer Diameter
32 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free