IGUS

IGUS Straight bushing Maintenance-free iglidur® A200 /iglidur® A200 ASM-2532-20

  • ERIKS:13563996
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Sleeve Bearing Type S. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€5.93/ pieceexcl. VAT

€7.18incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.93

-

10+

€3.48

41.35%

25+

€2.17

63.46%

50+

€1.56

73.72%

100+

€1.27

78.53%

200+

€1.05

82.37%

500+

€0.91

84.62%

1000+

€0.76

87.18%

2500+

€0.67

88.78%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ASM-2532-20
Shaft diameter
25 mm
Outer Diameter
32 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free