IGUS

IGUS Straight bushing Maintenance-free iglidur® A200 /iglidur® A200 ASM-2530-40

  • ERIKS:13563995
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Sleeve Bearing Type S. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€5.99/ pieceexcl. VAT

€7.25incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.99

-

10+

€3.53

40.95%

25+

€2.20

63.17%

50+

€1.62

73.02%

100+

€1.31

78.10%

200+

€1.08

81.90%

500+

€0.93

84.44%

1000+

€0.84

86.03%

2500+

€0.70

88.25%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ASM-2530-40
Shaft diameter
25 mm
Outer Diameter
30 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free