IGUS

IGUS Straight bushing Maintenance-free iglidur® A200 /iglidur® A200 ASM-0610-10

  • ERIKS:13563869
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Sleeve Bearing Type S. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€5.11/ pieceexcl. VAT

€6.18incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.11

-

10+

€2.87

43.87%

25+

€1.67

67.29%

50+

€1.14

77.70%

100+

€0.84

83.64%

200+

€0.67

86.99%

500+

€0.57

88.85%

1000+

€0.44

91.45%

2500+

€0.38

92.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ASM-0610-10
Shaft diameter
6 mm
Outer Diameter
10 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free