

€8.21/ pieceexcl. VAT
€9.93incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.21 | - |
10+ | €5.34 | 34.95% |
25+ | €3.82 | 53.47% |
50+ | €2.93 | 64.35% |
100+ | €2.34 | 71.53% |
200+ | €1.98 | 75.93% |
500+ | €1.77 | 78.47% |
1000+ | €1.50 | 81.71% |
2500+ | €1.33 | 83.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-4550-40 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |