

€7.22/ pieceexcl. VAT
€8.74incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.22 | - |
10+ | €4.56 | 36.84% |
25+ | €3.14 | 56.58% |
50+ | €2.38 | 67.11% |
100+ | €1.86 | 74.21% |
200+ | €1.54 | 78.68% |
500+ | €1.35 | 81.32% |
1000+ | €1.16 | 83.95% |
2500+ | €1.03 | 85.79% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-4044-30 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |