

€6.19/ pieceexcl. VAT
€7.49incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.19 | - |
10+ | €3.78 | 38.96% |
25+ | €2.45 | 60.43% |
50+ | €1.79 | 71.17% |
100+ | €1.37 | 77.91% |
200+ | €1.12 | 81.90% |
500+ | €0.97 | 84.36% |
1000+ | €0.80 | 87.12% |
2500+ | €0.70 | 88.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-3034-25 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |