

€5.97/ pieceexcl. VAT
€7.22incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.97 | - |
10+ | €3.57 | 40.13% |
25+ | €2.26 | 62.10% |
50+ | €1.63 | 72.61% |
100+ | €1.27 | 78.66% |
200+ | €0.99 | 83.44% |
500+ | €0.86 | 85.67% |
1000+ | €0.70 | 88.22% |
2500+ | €0.65 | 89.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-2427-30 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |