

€5.40/ pieceexcl. VAT
€6.53incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.40 | - |
10+ | €3.17 | 41.20% |
25+ | €1.90 | 64.79% |
50+ | €1.33 | 75.35% |
100+ | €0.99 | 81.69% |
200+ | €0.76 | 85.92% |
500+ | €0.67 | 87.68% |
1000+ | €0.55 | 89.79% |
2500+ | €0.46 | 91.55% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-1517-15 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |