

€5.59/ pieceexcl. VAT
€6.76incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.59 | - |
10+ | €3.23 | 42.18% |
25+ | €2.00 | 64.29% |
50+ | €1.39 | 75.17% |
100+ | €1.12 | 79.93% |
200+ | €0.91 | 83.67% |
500+ | €0.76 | 86.39% |
1000+ | €0.68 | 87.76% |
2500+ | €0.59 | 89.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A180SM-2528-30 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A180 |
Tread material | iglidur® A180 |
Maintenance | Maintenance-free |