

€4.85/ pieceexcl. VAT
€5.87incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.85 | - |
10+ | €2.76 | 43.14% |
25+ | €1.62 | 66.67% |
50+ | €1.08 | 77.65% |
100+ | €0.82 | 83.14% |
200+ | €0.65 | 86.67% |
500+ | €0.57 | 88.24% |
1000+ | €0.46 | 90.59% |
2500+ | €0.38 | 92.16% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A160SM-1618-15 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® A160 |
Tread material | iglidur® A160 |
Maintenance | Maintenance-free |