

€4.77/ pieceexcl. VAT
€5.77incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.77 | - |
10+ | €2.72 | 43.03% |
25+ | €1.54 | 67.73% |
50+ | €1.05 | 78.09% |
100+ | €0.74 | 84.46% |
200+ | €0.61 | 87.25% |
500+ | €0.49 | 89.64% |
1000+ | €0.38 | 92.03% |
2500+ | €0.32 | 93.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A160SM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® A160 |
Tread material | iglidur® A160 |
Maintenance | Maintenance-free |