

€15.75/ pieceexcl. VAT
€19.06incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.75 | - |
10+ | €12.64 | 19.78% |
25+ | €10.43 | 33.78% |
50+ | €9.98 | 36.67% |
100+ | €9.23 | 41.38% |
200+ | €8.49 | 46.08% |
500+ | €7.83 | 50.30% |
1000+ | €7.20 | 54.28% |
2500+ | €6.61 | 58.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | igubal® |
Type | KGLM |
Inner Diameter | 22 mm |
Outer Diameter | 42 mm |
Width | 28 mm |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |