

€13.41/ pieceexcl. VAT
€16.23incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.41 | - |
10+ | €10.75 | 19.83% |
25+ | €8.89 | 33.71% |
50+ | €8.47 | 36.83% |
100+ | €7.85 | 41.50% |
200+ | €7.05 | 47.45% |
500+ | €6.44 | 51.98% |
1000+ | €5.91 | 55.95% |
2500+ | €5.47 | 59.21% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | igubal® |
Type | KGLM |
Inner Diameter | 20 mm |
Outer Diameter | 40 mm |
Width | 25 mm |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |