

€9.27/ pieceexcl. VAT
€11.22incl. VAT
57 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.27 | - |
10+ | €7.45 | 19.67% |
25+ | €6.14 | 33.81% |
50+ | €5.87 | 36.68% |
100+ | €5.42 | 41.60% |
200+ | €5.04 | 45.70% |
500+ | €4.45 | 52.05% |
1000+ | €4.14 | 55.33% |
2500+ | €3.86 | 58.40% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | igubal® |
Type | KGLM |
Inner Diameter | 14 mm |
Outer Diameter | 28 mm |
Width | 19 mm |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |