

€8.19/ pieceexcl. VAT
€9.91incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.19 | - |
10+ | €6.57 | 19.72% |
25+ | €5.43 | 33.64% |
50+ | €5.19 | 36.66% |
100+ | €4.79 | 41.53% |
200+ | €4.41 | 46.17% |
500+ | €4.07 | 50.35% |
1000+ | €3.76 | 54.06% |
2500+ | €3.44 | 58.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | igubal® |
Type | KGLM |
Inner Diameter | 12 mm |
Outer Diameter | 26 mm |
Width | 16 mm |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |