IGUS

IGUS Spherical plain bearing Maintenance-free igumid® G / iglidur® W300 EGLM-12

  • ERIKS:13568427
Image 1
Save to list

€10.43/ pieceexcl. VAT

€12.62incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.43

-

10+

€8.40

19.49%

25+

€6.21

40.44%

50+

€5.83

44.08%

100+

€5.62

46.08%

200+

€5.07

51.37%

500+

€4.69

55.01%

1000+

€4.45

57.38%

2500+

€4.09

60.84%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
igubal®
Type
EGLM
Inner Diameter
12 mm
Outer Diameter
22 mm
Width
10 mm
Maintenance
Maintenance-free
Sliding contact surface
igumid® G / iglidur® W300