IGUS

IGUS Spherical plain bearing Maintenance-free igumid® G / iglidur® W300 EGLM-06

  • ERIKS:13568421
Image 1
Save to list

€8.55/ pieceexcl. VAT

€10.35incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.55

-

10+

€6.86

19.78%

25+

€4.85

43.33%

50+

€4.54

46.89%

100+

€4.29

49.78%

200+

€4.09

52.22%

500+

€3.82

55.33%

1000+

€3.61

57.78%

2500+

€3.44

59.78%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
igubal®
Type
EGLM
Inner Diameter
6 mm
Outer Diameter
14 mm
Width
6 mm
Maintenance
Maintenance-free
Sliding contact surface
igumid® G / iglidur® W300