




€6.80/ pieceexcl. VAT
€8.23incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.80 | - |
10+ | €6.29 | 7.54% |
25+ | €5.97 | 12.29% |
50+ | €5.64 | 17.04% |
100+ | €5.55 | 18.44% |
200+ | €4.98 | 26.82% |
500+ | €4.71 | 30.73% |
1000+ | €4.01 | 41.06% |
2500+ | €3.61 | 46.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J200QM-01-06 |
Shaft diameter | 5 mm |
With collar | No |
Material outer sheath | iglidur® J200 |
Tread material | iglidur® J200 |
Maintenance | Maintenance-free |