

€98.12/ pieceexcl. VAT
€118.73incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €98.12 | - |
10+ | €90.82 | 7.44% |
25+ | €81.45 | 16.98% |
50+ | €73.83 | 24.75% |
100+ | €68.48 | 30.21% |
200+ | €63.48 | 35.30% |
500+ | €58.62 | 40.26% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | iglidur® |
Type | PRT-02-AL |
Inner Diameter | 20 mm |
Outer Diameter | 80 mm |
Width | 16 mm |
Rolling element | Sliding element |
With sealing | No |
Toothing | Without toothing |
Operating temperature | from -50 to 90 °C |