

€510.47/ pieceexcl. VAT
€617.67incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €510.47 | - |
10+ | €430.56 | 15.65% |
25+ | €382.62 | 25.05% |
50+ | €366.62 | 28.18% |
100+ | €358.64 | 29.74% |
200+ | €350.53 | 31.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | iglidur® |
Type | PRT-01-TO |
Inner Diameter | 60 mm |
Outer Diameter | 163.8 mm |
Width | 34.5 mm |
Rolling element | Sliding element |
With sealing | No |
Toothing | External toothing |
Operating temperature | from -50 to 90 °C |