

€2,685.82/ pieceexcl. VAT
€3,249.84incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2,685.82 | - |
10+ | €2,550.29 | 5.05% |
25+ | €2,059.03 | 23.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | iglidur® |
Type | PRT-01-TO |
Inner Diameter | 300 mm |
Outer Diameter | 456.7 mm |
Width | 43.5 mm |
Rolling element | Sliding element |
With sealing | No |
Toothing | External toothing |
Operating temperature | from -50 to 90 °C |