

€281.31/ pieceexcl. VAT
€340.39incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €281.31 | - |
10+ | €227.18 | 19.24% |
25+ | €192.36 | 31.62% |
50+ | €169.14 | 39.88% |
100+ | €152.21 | 45.89% |
200+ | €138.47 | 50.78% |
500+ | €123.25 | 56.19% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | iglidur® |
Type | PRT-01-SQ |
Inner Diameter | 20 mm |
Outer Diameter | 62 mm |
Width | 26 mm |
Rolling element | Sliding element |
With sealing | No |
Toothing | Without toothing |
Operating temperature | from -50 to 90 °C |