




€7.24/ pieceexcl. VAT
€8.76incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.24 | - |
10+ | €4.52 | 37.53% |
25+ | €3.08 | 57.48% |
50+ | €2.38 | 67.19% |
100+ | €2.03 | 71.92% |
200+ | €1.92 | 73.49% |
500+ | €1.75 | 75.85% |
1000+ | €1.62 | 77.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Sleeve Bearing |
Manufacturer ID | GFM-4044-14 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 14 mm |
Flange diameter | 52 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 40 mm |
d2 | 44 mm |
d3 | 14 mm |
b1 | 14 mm |
b2 | 2 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |