

€78.58/ pieceexcl. VAT
€95.08incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €78.58 | - |
10+ | €74.65 | 5.00% |
25+ | €71.59 | 8.90% |
50+ | €68.31 | 13.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | WAS |
Shaft diameter | 40 mm |
Height | 86 mm |
Width | 32 mm |
Length | 108 mm |
Shaft height | 50 mm |