

€56.92/ pieceexcl. VAT
€68.87incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €56.92 | - |
10+ | €54.09 | 4.97% |
25+ | €51.87 | 8.88% |
50+ | €49.46 | 13.12% |
100+ | €45.60 | 19.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | WAS |
Shaft diameter | 30 mm |
Height | 68 mm |
Width | 28 mm |
Length | 84 mm |
Shaft height | 40 mm |