IGUS

IGUS Shaft support block WAS-20

  • ERIKS:13563157
Image 1
Save to list

€37.01/ pieceexcl. VAT

€44.78incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€37.01

-

10+

€35.17

4.98%

25+

€33.73

8.88%

50+

€32.17

13.09%

100+

€28.94

21.82%

200+

€26.05

29.62%

500+

€23.20

37.32%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
WAS
Shaft diameter
20 mm
Height
50 mm
Width
20 mm
Length
60 mm
Shaft height
30 mm