

€54.80/ pieceexcl. VAT
€66.31incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.80 | - |
10+ | €52.06 | 4.99% |
25+ | €49.95 | 8.84% |
50+ | €47.63 | 13.07% |
100+ | €43.81 | 20.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | WAC |
Shaft diameter | 25 mm |
Height | 54 mm |
Width | 28 mm |
Length | 62 mm |
Shaft height | 31 mm |