

€42.43/ pieceexcl. VAT
€51.34incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.43 | - |
10+ | €40.32 | 4.97% |
25+ | €38.65 | 8.91% |
50+ | €36.88 | 13.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | WAC |
Shaft diameter | 20 mm |
Height | 45 mm |
Width | 24 mm |
Length | 53 mm |
Shaft height | 25 mm |