

€38.82/ pieceexcl. VAT
€46.97incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.82 | - |
10+ | €36.86 | 5.04% |
25+ | €35.34 | 8.96% |
50+ | €33.74 | 13.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | WAC |
Shaft diameter | 16 mm |
Height | 38 mm |
Width | 20 mm |
Length | 45 mm |
Shaft height | 22 mm |