

€33.54/ pieceexcl. VAT
€40.58incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.53 | - |
10+ | €31.84 | 5.04% |
25+ | €29.94 | 10.71% |
50+ | €28.56 | 14.84% |
100+ | €28.41 | 15.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | WAC |
Shaft diameter | 8 mm |
Height | 27 mm |
Width | 16 mm |
Length | 32 mm |
Shaft height | 16 mm |