

€32.17/ pieceexcl. VAT
€38.93incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.17 | - |
10+ | €30.46 | 5.32% |
25+ | €29.30 | 8.92% |
50+ | €27.91 | 13.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | WAC |
Shaft diameter | 6 mm |
Height | 27 mm |
Width | 16 mm |
Length | 32 mm |
Shaft height | 15 mm |