

€75.91/ pieceexcl. VAT
€91.85incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €75.91 | - |
10+ | €72.12 | 4.98% |
25+ | €69.16 | 8.89% |
50+ | €65.97 | 13.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | WA |
Shaft diameter | 40 mm |
Height | 90 mm |
Width | 48 mm |
Length | 108 mm |
Shaft height | 50 mm |