IGUS

IGUS Shaft support block WA-20

  • ERIKS:13563131
Image 1
Save to list

€42.43/ pieceexcl. VAT

€51.34incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€42.43

-

10+

€40.32

4.97%

25+

€38.65

8.91%

50+

€36.88

13.08%

100+

€33.97

19.93%

200+

€28.92

31.84%

1000+

€21.93

48.32%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
WA
Shaft diameter
20 mm
Height
50 mm
Width
30 mm
Length
60 mm
Shaft height
30 mm