IGUS

IGUS Shaft support block WA-12

  • ERIKS:13563129
Image 1
Save to list

€35.82/ pieceexcl. VAT

€43.34incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€35.82

-

10+

€34.01

5.04%

25+

€32.21

10.08%

50+

€30.29

15.44%

100+

€28.73

19.79%

200+

€27.09

24.35%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
WA
Shaft diameter
12 mm
Height
35 mm
Width
20 mm
Length
43 mm
Shaft height
20 mm