

€28.79/ pieceexcl. VAT
€34.84incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.79 | - |
10+ | €23.09 | 19.80% |
25+ | €17.44 | 39.41% |
50+ | €16.68 | 42.05% |
100+ | €16.06 | 44.22% |
200+ | €15.28 | 46.93% |
500+ | €14.38 | 50.03% |
1000+ | €13.51 | 53.07% |
2500+ | €12.73 | 55.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EBRM-DT |
Inner Diameter | 10 mm |
Thread Size | M 10 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | RN246 / iglidur® RN248 |