

€8.63/ pieceexcl. VAT
€10.44incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.63 | - |
10+ | €6.90 | 20.04% |
25+ | €5.72 | 33.70% |
50+ | €5.40 | 37.44% |
100+ | €5.30 | 38.55% |
200+ | €5.02 | 41.85% |
500+ | €4.77 | 44.71% |
1000+ | €4.56 | 47.14% |
2500+ | €4.45 | 48.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KCRM |
Inner Diameter | 8 mm |
Thread Size | M 8 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |