

€8.46/ pieceexcl. VAT
€10.24incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.46 | - |
10+ | €6.76 | 20.00% |
25+ | €5.61 | 33.71% |
50+ | €5.32 | 37.08% |
100+ | €4.92 | 41.80% |
200+ | €4.41 | 47.87% |
500+ | €4.18 | 50.56% |
1000+ | €4.01 | 52.58% |
2500+ | €3.91 | 53.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KCRM |
Inner Diameter | 6 mm |
Thread Size | M 6 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |