

€36.42/ pieceexcl. VAT
€44.07incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.42 | - |
10+ | €29.20 | 19.82% |
25+ | €24.81 | 31.87% |
50+ | €24.49 | 32.76% |
100+ | €24.28 | 33.33% |
200+ | €23.50 | 35.47% |
500+ | €22.76 | 37.51% |
1000+ | €22.02 | 39.54% |
2500+ | €21.39 | 41.26% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EBRM |
Inner Diameter | 30 mm |
Thread Size | M 30x2 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |