

€27.91/ pieceexcl. VAT
€33.77incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.91 | - |
10+ | €22.42 | 19.67% |
25+ | €18.52 | 33.63% |
50+ | €17.63 | 36.83% |
100+ | €16.34 | 41.46% |
200+ | €14.73 | 47.24% |
500+ | €13.55 | 51.46% |
1000+ | €12.26 | 56.09% |
2500+ | €11.44 | 59.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KBLM |
Inner Diameter | 25 mm |
Thread Size | M 24x2 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |