

€6.25/ pieceexcl. VAT
€7.56incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.25 | - |
10+ | €5.78 | 7.60% |
50+ | €5.47 | 12.46% |
100+ | €5.09 | 18.54% |
200+ | €4.58 | 26.75% |
500+ | €4.22 | 32.52% |
1000+ | €3.82 | 38.91% |
2500+ | €3.55 | 43.16% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KARI |
Inner Diameter | 95.25 mm |
Thread Size | 3/8-24 |
Thread type | External thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |