

€11.76/ pieceexcl. VAT
€14.23incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.76 | - |
10+ | €9.46 | 19.55% |
25+ | €7.18 | 38.93% |
50+ | €6.86 | 41.68% |
100+ | €6.65 | 43.46% |
200+ | €6.56 | 44.26% |
500+ | €6.25 | 46.85% |
1000+ | €5.87 | 50.08% |
2500+ | €5.40 | 54.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EARM |
Inner Diameter | 12 mm |
Thread Size | M 12 |
Thread type | External thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |