

€9.48/ pieceexcl. VAT
€11.47incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.48 | - |
10+ | €7.58 | 20.04% |
25+ | €5.47 | 42.28% |
50+ | €5.19 | 45.29% |
100+ | €4.96 | 47.70% |
200+ | €4.86 | 48.70% |
500+ | €4.62 | 51.30% |
1000+ | €4.48 | 52.71% |
2500+ | €3.91 | 58.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EARM |
Inner Diameter | 6 mm |
Thread Size | M 6 |
Thread type | External thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |