

€24.95/ pieceexcl. VAT
€30.19incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.95 | - |
10+ | €20.01 | 19.80% |
25+ | €16.53 | 33.74% |
50+ | €15.75 | 36.86% |
100+ | €14.59 | 41.51% |
200+ | €13.13 | 47.37% |
500+ | €11.67 | 53.24% |
1000+ | €10.94 | 56.13% |
2500+ | €10.20 | 59.10% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KALM |
Inner Diameter | 25 mm |
Thread Size | M 24x2 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |