

€21.43/ pieceexcl. VAT
€25.93incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.43 | - |
10+ | €17.16 | 19.95% |
25+ | €14.21 | 33.69% |
50+ | €13.53 | 36.88% |
100+ | €12.52 | 41.58% |
200+ | €11.50 | 46.37% |
500+ | €10.62 | 50.44% |
1000+ | €9.75 | 54.52% |
2500+ | €8.95 | 58.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KALM |
Inner Diameter | 22 mm |
Thread Size | M 22x1.5 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |